Beli Switch Router di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Dual Band Gigabit Wi-Fi Router
    Mulai

    Rp789.900

    tp-link Dual Band Gigabit Wi-Fi Router
    atribut:
    • Dimensions (mm): 260.2x135.0x38.6
    • DHCP: Server, DHCP Client List, Address Reservation
    • Dynamic DNS: DynDns, NO-IP, TP-Link
  2. Epson Printer Ink Tank Wi-Fi All-in-One
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  3. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp909.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  4. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp36.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  5. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  6. WEIDMULLER Industrial Security Router
    Mulai

    Rp42.999.900

    WEIDMULLER Industrial Security Router
    atribut:
    • Height (mm): 170
    • Height (inch): 6.693
  7. tp-link Portable 3G 4G Wireless N Router
    Mulai

    Rp289.900

    tp-link Portable 3G 4G Wireless N Router
    atribut:
    • Button: Reset Button, Mode Switch
    • Dimensions (mm): 74x67x22
    • Antenna Type: Internal Antenna
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
    • DHCP: Server, DHCP Client List, Address Reservation
    • Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
    • Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
    • Security: Firewall, MAC filtering, Denial of Service (DoS)
    • Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
  8. tp-link MU-MIMO Tri-Band Gaming Router
    Mulai

    Rp6.799.900

    tp-link MU-MIMO Tri-Band Gaming Router
    Deskripsi:
    AC1200 Whole Home Mesh Wi-Fi System. Deco E4. Deco uses a system of units to achieve seamless whole-home Wi-Fi coverage-eliminate weak signal areas once and for all!. With advanced Deco Mesh Technology, units work together to form a unified network with a single network name. Devices automatically switch between Decos as you move through your home for the fastest possible speeds.. A Deco E4 two-pack delivers Wi-Fi to an area of up to 2,800 square feet (EU version). And if that's not enough, simply add more Decos to the network anytime to increase coverage. Deco E4 provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem. Deco can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices. Parental Controls limits online time and block inappropriate websites according to unique profiles created for each family member. Setup is easier than ever with the Deco app there to walk you through every step.
    atribut:
    • Dimensions (mm): 288x288x184
    • Protocols: IPv4, IPv6
Daftar Harga Switch Router Terbaru April 2026
tp-link Dual Band Gigabit Wi-Fi RouterRp789.900
Epson Printer Ink Tank Wi-Fi All-in-OneRp3.799.900
tp-link 300 Mbps Wireless N 4G LTE RouterRp909.900
Philips Lampu LEDRp36.900
tp-link Wireless N RouterRp149.900
WEIDMULLER Industrial Security RouterRp42.999.900
tp-link Portable 3G 4G Wireless N RouterRp289.900
tp-link Whole Home Mesh Wi-Fi SystemRp539.900
tp-link MU-MIMO Tri-Band Gaming RouterRp6.799.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)